Zoro Homepage

KB650V Pressure Balanced Rough-In Tub and Shower Valve with Stops, Matte Black

  • Mfr # KB650V

  • Zoro # G202836374


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Brass;Acrylic
Length
5.13
Width
4.5
Height
3.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB650V
Zoro #
G202836374
UPC #
663370783531
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.13
Width
4.5
Height
3.19

Details

Color
Matte Black
Material
Brass;Acrylic
Weight
2.68
Finish
Matte Black
Features
Ceramic carbide cartridge, 1/2-14 NPT connection, 5-1/80" length, 4-1/2" width, 3-3/16" height, Pressure balanced valve for safety and prevention of spikes in water temperature, Solid brass construction, Easy installation, Fine artistic craftsmanship, Designed for a long-lasting performance, Beautiful premier finish
Includes
Shower Valves

Description

With a Kingston Brass rough-in valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience. In the case of leaks or maintenance, this valve features shut-off stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver. As an added benefit, this valve is pressure balanced to prevent spikes in water temperature.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.