Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB651TSO Shower Trim Only For KB651, Polished Chrome

  • Mfr # KB651TSO

  • Zoro # G3087378


product price: $32.65
/ea

Key Features

Finish
Polished Chrome
Mounting Type
Wall Mount
Color
Polished Chrome
Material
Brass;Acrylic
Length
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB651TSO
Zoro #
G3087378
UPC #
663370077555
Country of Origin
Taiwan, Province of China

Dimensions

Length
72
Height
7
Item Width (Inch)
7.75
Item Length (Inch)
72
Item Height (Inch)
7

Details

Finish
Polished Chrome
Mounting Type
Wall Mount
Color
Polished Chrome
Material
Brass;Acrylic
ADA Compliant
true
Valve Type
No Cartridge
Features
Solid Brass ABS Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-3/80" Shower Arm Reach, 7" Faceplate Diameter, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Shower trim only, rough-in valve is required, Must purchase valve item # KB651V to complete trim kit, Non-metallic adjustable showerhead
Item
Shower Faucet
Includes
Faucet Trim; Mounting Hardware
Pullout Spray
false
Drain Included
No
Handles Included
true
Prop 65 Label
true
Spout Flow Rate (GPM)
0
Low Lead Compliant
false
CEC Certified
true
Item Weight (lbs)
2.38
Handle Material
Metal
UPC/CUPC Certified
true
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
Number of Handles
1
Handle Style
Lever
Sidespray
false
Handshower Flow Rate (GPM)
0
DOE Certified
true
Showerhead Included
Yes
Faucet Holes
2

Description

Add refinement and charm to your bathroom with this shower faucet's simple design. Complete with an easy-to-turn loop handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.