Zoro Homepage

KB658TSO Shower Trim Only, Brushed Nickel

  • Mfr # KB658TSO

  • Zoro # G3089837


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Mounting Type
Wall Mount
Color
Brushed Nickel
Material
Brass
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB658TSO
Zoro #
G3089837
UPC #
663370327834
Country of Origin
Taiwan, Province of China

Dimensions

Length
7
Height
7
Item Width (Inch)
3.38
Item Length (Inch)
7
Item Height (Inch)
7

Details

Finish
Brushed Nickel
Mounting Type
Wall Mount
Color
Brushed Nickel
Material
Brass
Valve Type
Washerless Cartridge
Includes
Faucet Trim; Mounting Hardware
ADA Compliant
true
Item
Shower Faucet
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-3/8" Shower Arm Reach, 7" Faceplate Diameter, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Shower trim only, rough-in valve is required, Must purchase valve item # KB658V to complete trim kit
Drain Included
No
Handle Style
Lever
Showerhead Included
Yes
Faucet Holes
2
CEC Certified
true
Handshower Included
No
DOE Certified
true
Number of Handles
1
Handle Material
Metal
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
0
Item Weight (lbs)
2.52
Prop 65 Label
true
Sidespray
false
Handles Included
true
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Pullout Spray
false
Low Lead Compliant
false

Description

Add refinement and charm to your bathroom with this shower faucet's simple design. Complete with an easy-to-turn loop handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.