Shop KINGSTON BRASS
See all product information
Create Account
KB667NDL Two-Handle Tub and Shower Faucet with Volume Control, Brushed Brass
- Mfr # KB667NDL
- Zoro # G102838232
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Brushed Brass
Width
8
Length
7.31
Height
4.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB667NDL
- Zoro #
- G102838232
- UPC #
- 663370783296
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Color
- Brushed Brass
- Weight
- 7.59
- Finish
- Brushed Brass
- Features
- Includes
- Faucet;Mounting Hardware
Dimensions
- Width
- 8
- Length
- 7.31
- Height
- 4.81
Description
The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.