Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB667PL Tub and Shower Faucet, Brushed Brass

  • Mfr # KB667PL

  • Zoro # G302838360


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Brass
Width
12.75
Length
7.13
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB667PL
Zoro #
G302838360
UPC #
663370599965
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.75
Length
7.13
Height
5

Details

Material
Brass
Color
Brushed Brass
Weight
7.72
Finish
Brushed Brass
Includes
Faucet;Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/ 6.8 LPM Showerhead Flow Rate at 80 PSI, 5" Diverter Tub Spout, Lever Handles Meet ADA Guidelines, Pressure Balanced Valve For Safety And Prevention Of Spikes In Water Temperature

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.