Zoro Homepage

KB6791LLLS 8" Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KB6791LLLS

  • Zoro # G3089557


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6791LLLS
Zoro #
G3089557
UPC #
663370318580
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
2.38
Item Height (Inch)
2.38
Item Width (Inch)
10
Item Length (Inch)
10.75
Max Deck Thickness
1.25

Description

Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.