Zoro Homepage

KB716AXLS Victorian Centerset Kitchen Faucet, Antique Copper

  • Mfr # KB716AXLS

  • Zoro # G3109979


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB716AXLS
Zoro #
G3109979
UPC #
663370266645
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
2.25
Item Length (Inch)
10.5
Item Width (Inch)
10
Item Height (Inch)
2.25
Max Deck Thickness
1.25

Details

Finish
Antique Copper
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Washerless Cartridge
Material
Brass;Acrylic
Features
Solid Brass Construction, Durable Washerless Cartridge, 7" Spout Reach, 9.5" Spout Clearance, Swivel Spout, No Side Sprayer
Weight
3.75
Collection
Victorian
Sidespray
false
Hose Included
false
Pulldown Spray
false
Handles Included
true
Cold Handle Item#
KBH726AXC
Pullout Spray
false
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
3.75
Faucet Centers
8
Handle Style
Cross
Shared H&C Cartridge Item#
KBRP101C
Drain Included
No
Hot Handle Item#
KBH726AXH
Faucet Holes
3
Installation Type
Centerset

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The antique copper finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.