Zoro Homepage

KB716BL 8" Centerset Kitchen Faucet, Antique Copper

  • Mfr # KB716BL

  • Zoro # G3104975


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB716BL
Zoro #
G3104975
UPC #
663370056215
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
2.25
Max Deck Thickness
1.25
Item Width (Inch)
10
Item Length (Inch)
10.88
Item Height (Inch)
2.25

Details

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 9-13/16" Spout Clearance, 7" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Side Sprayer
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware
Weight
4.06
Hose Included
true
Sidespray
true
Spout Flow Rate (GPM)
1.8
Drain Included
No
Faucet Holes
4
Handle Style
Lever
Hot Handle Item#
KBH3606BLH
Pullout Spray
false
Item Weight (lbs)
4.06
Theme
Traditional
Handles Included
true
Spray Diverter Item#
KBRP112D
Kitchen Sprayer#
KBS756SP
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Cold Handle Item#
KBH3606BLC
Faucet Centers
8

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The antique copper finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.