KB718ACL Centerset Kitchen Faucet with Side Sprayer, Brushed Nickel

  • Mfr # KB718ACL
  • Zoro # G002837717
product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Durable washerless cartridge, Deck mount 8" centerset 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 9-13/16" spout clearance, 7" spout reach, 10-7/8" spout height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Width
7
Height
10.88
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB718ACL
Zoro #
G002837717
UPC #
663370838330
Country of Origin
Taiwan, Province of China
Finish
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Durable washerless cartridge, Deck mount 8" centerset 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 9-13/16" spout clearance, 7" spout reach, 10-7/8" spout height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Washerless Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
4.06
Color
Brushed Nickel

Dimensions

Width
7
Height
10.88
Length
10.25

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. Allow the brushed nickel finish of this particular faucet to provide a long lasting and warm touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.