Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB721ACL American Classic Centerset Kitchen Faucet W/Side Sprayer, Chrm

  • Mfr # KB721ACL

  • Zoro # G3103469


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB721ACL
Zoro #
G3103469
UPC #
663370838439
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.63
Height
10.81
Max Deck Thickness
1.25
Item Height (Inch)
10.81
Item Length (Inch)
10.25
Item Width (Inch)
8.63

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Washerless Cartridge
Features
Solid brass construction, Equipped with quarter turn washerless cartridge, Deck mount 8" centerset 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 5-13/16" aerator clearance, 8-5/8" spout reach, 10-13/16" spout height, Dual metal lever handles meet ADA guidelines, Corrosion-resistant finsih, Designed for long-lasting durability, Easy-to-clean
Weight
5.17
Pulldown Spray
false
Sidespray
true
Theme
Traditional
Handles Included
true
Faucet Centers
8
Faucet Holes
4
Shared H&C Cartridge Item#
KBRP101C
Drain Included
No
Kitchen Sprayer#
KBS750SP
Collection
American Classic
Spray Diverter Item#
KBRP112D
Pullout Spray
false
Installation Type
Centerset
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
5.17
Hose Included
true
Cold Handle Item#
FSCH1971ACLC
Hot Handle Item#
FSCH1971ACLH
Handle Style
Lever

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. Allow the polished chrome finish of this particular faucet to bring a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.