KB725ACL Centerset Kitchen Faucet with Side Sprayer, Oil Rubbed Bronze

  • Mfr # KB725ACL

  • Zoro # G402837867


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Width
8.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB725ACL
Zoro #
G402837867
UPC #
663370838446
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.63
Height
10.81
Length
10.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Features
Solid brass construction, Equipped with quarter turn washerless cartridge, Deck mount 8" centerset 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 5-13/16" aerator clearance, 8-5/8" spout reach, 10-13/16" spout height, Dual metal lever handles meet ADA guidelines, Corrosion-resistant finsih, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
5.17
Color
Oil Rubbed Bronze

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. Allow the oil rubbed bronze finish of this particular faucet to provide a long lasting and warm touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.