KB725ACLSP Centerset Kitchen Faucet with Side Sprayer, Oil Rubbed Bronze

  • Mfr # KB725ACLSP

  • Zoro # G002837816


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
Width
8.63
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" centerset 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connections, 5-13/16" spout clearance, 8-5/8" spout reach, Dual lever handles meet ADA guidelines, Includes side sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB725ACLSP
Zoro #
G002837816
UPC #
663370838408
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.63
Height
10.81
Length
10.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" centerset 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connections, 5-13/16" spout clearance, 8-5/8" spout reach, Dual lever handles meet ADA guidelines, Includes side sprayer
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Washerless Cartridge
Color
Oil Rubbed Bronze
Weight
5.17

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. Allow the oil rubbed bronze finish of this particular faucet to provide a long lasting and warm touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.