Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB725BLBS 8" Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB725BLBS

  • Zoro # G3107580


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6" Spout Clearance, 8-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Side Sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB725BLBS
Zoro #
G3107580
UPC #
663370054020
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Width
10
Item Height (Inch)
2.25
Item Width (Inch)
10
Max Deck Thickness
1.25
Item Length (Inch)
10.75

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6" Spout Clearance, 8-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Side Sprayer
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Washerless Cartridge
Weight
4.41
Sidespray
true
Pulldown Spray
false
Installation Type
Centerset
Hose Included
true
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Hot Handle Item#
KBH3605BLH
Faucet Holes
4
Cold Handle Item#
KBH3605BLC
Pullout Spray
false
Kitchen Sprayer#
KBSPR5
Drain Included
No
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Item Weight (lbs)
4.41
Spray Diverter Item#
KBRP112D
Handles Included
true

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.