Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB741 8" Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KB741

  • Zoro # G3110067


product price: $74.15
/ea

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB741
Zoro #
G3110067
UPC #
663370574108
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Width
10
Max Deck Thickness
1.25
Item Length (Inch)
10.38
Item Height (Inch)
2.25
Item Width (Inch)
10

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" Centerset 2-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 9-13/16" Spout Clearance, 7" Spout Reach, 10-7/8" Spout Height, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Weight
3.31
Handle Style
Knob
Faucet Holes
2
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Faucet Centers
8
Pulldown Spray
false
Installation Type
Centerset
Pullout Spray
false
Drain Included
No
Hot Handle Item#
KBH100H
Handles Included
true
Cold Handle Item#
KBH100C
Hose Included
false
Spout Flow Rate (GPM)
1.8
Sidespray
false
Item Weight (lbs)
3.31

Description

Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.