KB7641ACL American Classic 4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB7641ACL

  • Zoro # G3076616


product price: $103.97
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1/2-14 NPSM connection, 2-1/2" spout clearance, 4-3/4"spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7641ACL
Zoro #
G3076616
UPC #
663370838477
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.75
Length
6.5
Height
4
Item Height (Inch)
4
Item Length (Inch)
6.5
Max Deck Thickness
1.5
Item Width (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1/2-14 NPSM connection, 2-1/2" spout clearance, 4-3/4"spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Weight
3.78
Sidespray
false
Hot Handle Item#
FSCH1971ACLH
Faucet Centers
4
Item Weight (lbs)
3.78
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Handles Included
true
Theme
Traditional
Installation Type
Centerset
Handle Style
Lever
Pulldown Spray
false
Hose Included
false
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR951
Cold Handle Item#
FSCH1971ACLC
Collection
American Classic
Pullout Spray
false

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The American Classic 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.