KB7642ACL American Classic 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB7642ACL

  • Zoro # G3076668


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1/2-14 NPSM connection, 2-1/2" spout clearance, 4-3/4"spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish
ADA Compliant
true
Length
6.5
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7642ACL
Zoro #
G3076668
UPC #
663370838484
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Height
4
Width
4.75
Item Width (Inch)
4.75
Max Deck Thickness
1.5
Item Height (Inch)
4
Item Length (Inch)
6.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1/2-14 NPSM connection, 2-1/2" spout clearance, 4-3/4"spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Weight
3.78
Hose Included
false
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Installation Type
Centerset
Handle Style
Lever
Faucet Centers
4
Item Weight (lbs)
3.78
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handles Included
true
Pulldown Spray
false
Collection
American Classic
Pop Up Rod Item#
KBPR952
Hot Handle Item#
FSCH1972ACLH
Theme
Traditional
Cold Handle Item#
FSCH1972ACLC
Sidespray
false

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The American Classic 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.