Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB772 8" Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KB772

  • Zoro # G3087545


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB772
Zoro #
G3087545
UPC #
663370577208
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
2.25
Max Deck Thickness
1.25
Item Height (Inch)
2.25
Item Length (Inch)
10.75
Item Width (Inch)
10

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5-13/16" Spout Clearance, 8-5/8" Spout Reach, 10-13/16" Spout Height, Includes Side Sprayer
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Washerless Cartridge
Weight
3.19
Drain Included
No
Handle Style
Knob
Spray Diverter Item#
KBRP112D
Item Weight (lbs)
3.19
Hose Included
true
Cold Handle Item#
KBH100C
Pulldown Spray
false
Faucet Holes
4
Installation Type
Centerset
Handles Included
true
Faucet Centers
8
Pullout Spray
false
Theme
Traditional
Hot Handle Item#
KBH100H
Sidespray
true
Spout Flow Rate (GPM)
1.8
Shared H&C Cartridge Item#
KBRP101C
Kitchen Sprayer#
KBS750SP

Description

Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.