KB798YL Yosemite 8" Centerset Kitchen Faucet W/ Sprayer, Brushed Nickel

  • Mfr # KB798YL

  • Zoro # G3090878


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB798YL
Zoro #
G3090878
UPC #
663370555442
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
2.25
Item Height (Inch)
2.25
Item Length (Inch)
10.75
Item Width (Inch)
10
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Includes Side Sprayer, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
4.05
Hot Handle Item#
KBH628YLH
Shared H&C Cartridge Item#
KBRP101C
Spray Diverter Item#
KBRP112D
Collection
Yosemite
Kitchen Sprayer#
KBS758SP
Cold Handle Item#
KBH628YLC
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Handles Included
true
Installation Type
Centerset
Faucet Holes
4
Faucet Centers
8
Drain Included
No
Handle Style
Lever
Hose Included
true
Sidespray
true
Pulldown Spray
false
Item Weight (lbs)
4.05
Pullout Spray
false

Description

This faucet's modern features create a bold and edgy design in your kitchen. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.