KB798YLSP Yosemite 8" Centerset Kitchen Faucet W/Sprayer, Nickel

  • Mfr # KB798YLSP

  • Zoro # G3089444


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB798YLSP
Zoro #
G3089444
UPC #
663370555473
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Width
10
Item Length (Inch)
10.75
Max Deck Thickness
1.25
Item Height (Inch)
2.25
Item Width (Inch)
10

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Includes Side Sprayer, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
Includes
Faucet; Mounting Hardware
Valve Type
Washerless Cartridge
Weight
4.05
Hose Included
true
Handles Included
true
Pullout Spray
false
Faucet Centers
8
Drain Included
No
Installation Type
Centerset
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
4.05
Theme
Traditional
Cold Handle Item#
KBH628YLC
Kitchen Sprayer#
KBS798SP
Sidespray
true
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
4
Hot Handle Item#
KBH628YLH
Collection
Yosemite
Spray Diverter Item#
KBRP112D

Description

This faucet's modern features create a bold and edgy design in your kitchen. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.