Zoro Homepage

KB821 Single-Handle Widespread Kitchen Faucet, Polished Chrome

  • Mfr # KB821

  • Zoro # G3092095


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB821
Zoro #
G3092095
UPC #
663370582103
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
9
Item Height (Inch)
2
Item Width (Inch)
9
Item Length (Inch)
11

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, Standard 1/2" IPS Connection, 6" Spout Clearance, 9" Spout Reach, Includes Side Sprayer, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Weight
4.36
Pullout Spray
false
Spray Diverter Item#
KBRP562D
Installation Type
Widespread
Handles Included
true
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Collection
Chatham
Faucet Holes
3
Sidespray
true
Theme
Transitional
Shared H&C Cartridge Item#
KBRP521C
Handle Style
Lever
Drain Included
No
Kitchen Sprayer#
KBS821SP
Item Weight (lbs)
4.36
Share H&C Handle Item#
KBH5710

Description

The unique style of this faucet brings a fun twist to classic design. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 3-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.