Zoro Homepage

KB828K8 Single-Handle Widespread Kitchen Faucet, Brushed Nickel

  • Mfr # KB828K8

  • Zoro # G3100650


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Features
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB828K8
Zoro #
G3100650
UPC #
663370051692
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
9
Item Width (Inch)
9
Item Height (Inch)
2
Item Length (Inch)
11

Description

The unique style of this faucet brings a fun twist to classic design. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer, and soap dispenser feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.