Zoro Homepage

KB8461DL Concord 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB8461DL

  • Zoro # G3070876


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
ADA Compliant
true
Length
6.88
Mounting Type
Deck Mount
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8461DL
Zoro #
G3070876
UPC #
663370493225
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.88
Width
4.75
Height
5.75
Item Height (Inch)
5.75
Item Length (Inch)
6.88
Item Width (Inch)
4.75
Max Deck Thickness
1.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
ADA Compliant
true
Mounting Type
Deck Mount
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy;Plastic
Valve Type
Washerless Cartridge
Weight
4.37
Item Weight (lbs)
4.83
Pullout Spray
false
Theme
Modern
Drain Included
Yes
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Faucet Holes
2
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Collection
Concord
Installation Type
Centerset
Cold Handle Item#
KBH8961DLC
Hot Handle Item#
KBH8961DLH

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Concord 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.