Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8461DX Concord 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB8461DX

  • Zoro # G3069117


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Number of Handles
2
Length
6.88
ADA Compliant
false
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8461DX
Zoro #
G3069117
UPC #
663370491580
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.88
Height
4.75
Width
5.75
Item Length (Inch)
6.88
Item Height (Inch)
4.75
Max Deck Thickness
1-1/2"
Item Width (Inch)
5.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
ADA Compliant
false
Valve Type
Washerless Cartridge
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Weight
4.83
Cold Handle Item#
KBH8961DXC
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
4.83
Theme
Modern
Collection
Concord
Pullout Spray
false
Hot Handle Item#
KBH8961DXH
Handles Included
true
Installation Type
Centerset
Faucet Holes
2
Faucet Centers
4

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Concord 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.