Zoro Homepage

KB8461EFL Centurion 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB8461EFL

  • Zoro # G3071838


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8461EFL
Zoro #
G3071838
UPC #
663370489945
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
6.88
Width
5.75
Item Length (Inch)
6.88
Item Height (Inch)
4.75
Item Width (Inch)
5.75
Max Deck Thickness
1-1/2"

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.83
Drain Included
Yes
Item Weight (lbs)
4.83
Faucet Holes
2
Faucet Centers
4
Hot Handle Item#
KBH8961EFLH
Handles Included
true
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Collection
Centurion
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Theme
Modern
Installation Type
Centerset
Cold Handle Item#
KBH8961EFLC

Description

The innovative, sleek design of this faucet will enhance contemporary decor Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Centurion 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.