KB8461NDL NuvoFusion 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB8461NDL

  • Zoro # G3073484


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
5.75
Length
6.88
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8461NDL
Zoro #
G3073484
UPC #
663370119392
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Length
6.88
Height
4.75
Item Length (Inch)
6.88
Max Deck Thickness
1.25
Item Height (Inch)
4.75
Item Width (Inch)
5.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.08
Sidespray
false
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Handle Style
Lever
Item Weight (lbs)
4.83
Cold Handle Item#
KBH8661NDLC
Hot Handle Item#
KBH8661NDLH
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Faucet Centers
4
Faucet Holes
2
Collection
NuvoFusion
Theme
Modern
Drain Included
Yes
Handles Included
true

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The NuvoFusion 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.