KB8462DKL Kaiser 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB8462DKL

  • Zoro # G3072389


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Valve Type
Washerless Cartridge
Length
6.88
Height
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8462DKL
Zoro #
G3072389
UPC #
663370492419
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.88
Height
4.75
Width
5.75
Item Width (Inch)
5.75
Item Height (Inch)
4.75
Max Deck Thickness
1-1/2"
Item Length (Inch)
6.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
true
Weight
4.83
Collection
Kaiser
Cold Handle Item#
KBH8962DKLC
Handles Included
true
Theme
Modern
Pullout Spray
false
Faucet Holes
2
Hot Handle Item#
KBH8962DKLH
Item Weight (lbs)
4.83
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Drain Included
Yes
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Handle Style
Lever

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Kaiser 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.