KB8462DX Concord 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB8462DX

  • Zoro # G3074367


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Height
4.75
ADA Compliant
false
Mounting Type
Deck Mount
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8462DX
Zoro #
G3074367
UPC #
663370491597
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
6.88
Width
5.75
Item Length (Inch)
6.88
Item Width (Inch)
5.75
Max Deck Thickness
1-1/2"
Item Height (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
ADA Compliant
false
Mounting Type
Deck Mount
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.83
Installation Type
Centerset
Handle Style
Cross
Faucet Centers
4
Faucet Holes
2
Item Weight (lbs)
4.83
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH8962DXH
Theme
Modern
Pullout Spray
false
Cold Handle Item#
KBH8962DXC
Collection
Concord
Handles Included
true
Drain Included
Yes

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Concord 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.