Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8462EFL Centurion 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB8462EFL

  • Zoro # G3070858


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Valve Type
Washerless Cartridge
Width
5.75
Length
6.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8462EFL
Zoro #
G3070858
UPC #
663370489952
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Length
6.88
Height
4.75
Item Height (Inch)
4.75
Item Length (Inch)
6.88
Max Deck Thickness
1-1/2"
Item Width (Inch)
5.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.83
Handle Style
Lever
Hot Handle Item#
KBH8962EFLH
Theme
Modern
Drain Included
Yes
Cold Handle Item#
KBH8962EFLC
Faucet Centers
4
Faucet Holes
2
Pullout Spray
false
Collection
Centurion
Installation Type
Centerset
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
4.83
Spout Flow Rate (GPM)
1.2

Description

The innovative, sleek design of this faucet will enhance contemporary decor Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Centurion 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.