KB8462NDL NuvoFusion 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB8462NDL

  • Zoro # G3061207


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Valve Type
Washerless Cartridge
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
true
Height
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8462NDL
Zoro #
G3061207
UPC #
663370119385
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Width
5.75
Length
6.88
Item Width (Inch)
5.75
Item Length (Inch)
6.88
Max Deck Thickness
1.25
Item Height (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Washerless Cartridge
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Material
Brass;Zinc Alloy
Weight
4.08
Sidespray
false
Hot Handle Item#
KBH8662NDLH
Faucet Holes
2
Item Weight (lbs)
4.83
Pullout Spray
false
Handle Style
Lever
Installation Type
Centerset
Handles Included
true
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Theme
Modern
Cold Handle Item#
KBH8662NDLC
Collection
NuvoFusion
Spout Flow Rate (GPM)
1.2
Drain Included
Yes

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The NuvoFusion 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.