KB8465DKL Kaiser 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8465DKL

  • Zoro # G3066326


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Length
6.88
Material
Brass;Zinc Alloy;Plastic
Width
5.75
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8465DKL
Zoro #
G3066326
UPC #
663370492426
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.88
Width
5.75
Height
4.75
Max Deck Thickness
1.5
Item Width (Inch)
5.75
Item Length (Inch)
6.88
Item Height (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass;Zinc Alloy;Plastic
Mounting Type
Deck Mount
ADA Compliant
true
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Washerless Cartridge
Weight
4.83
Collection
Kaiser
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH8965DKLH
Theme
Modern
Item Weight (lbs)
4.83
Cold Handle Item#
KBH8965DKLC
Faucet Centers
4
Drain Included
Yes
Handles Included
true
Pullout Spray
false
Faucet Holes
2
Handle Style
Lever
Spout Flow Rate (GPM)
1.2

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Kaiser 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.