KB8465DL Concord 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8465DL

  • Zoro # G3060629


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy;Plastic
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8465DL
Zoro #
G3060629
UPC #
663370493249
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.75
Length
6.88
Height
5.75
Max Deck Thickness
1.5
Item Length (Inch)
6.88
Item Width (Inch)
4.75
Item Height (Inch)
5.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy;Plastic
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Weight
4.37
Faucet Holes
2
Cold Handle Item#
KBH8965DLC
Installation Type
Centerset
Theme
Modern
Hot Handle Item#
KBH8965DLH
Handles Included
true
Drain Included
Yes
Pullout Spray
false
Collection
Concord
Faucet Centers
4
Handle Style
Lever
Item Weight (lbs)
4.83
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Concord 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.