This item is Discontinued.

Kingston Brass KB8465DPL Paris 4" Centerset Bathroom Faucet, Oil Rubbed Bronze KB8465DPL

This item is Discontinued.

Kingston Brass

KB8465DPL Paris 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (Discontinued)

Mfr # KB8465DPL
Zoro # G3075310
UPC # 663370494062
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB8465DPL
Zoro #
G3075310
UPC #
663370494062
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Length
6.88
Height
4.75
Max Deck Thickness
1-1/2"
Item Height (Inch)
4.75
Item Length (Inch)
6.88
Item Width (Inch)
5.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
ADA Compliant
true
Material
Brass;Zinc Alloy;Plastic
Valve Type
Washerless Cartridge
Weight
4.83
Faucet Holes
2
Cold Handle Item#
KBH8965DPLC
Theme
Modern
Item Weight (lbs)
4.83
Installation Type
Centerset
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Handles Included
true
Collection
Paris
Hot Handle Item#
KBH8965DPLH
Pullout Spray
false
Handle Style
Lever

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Paris 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.