KB8465DX Concord 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8465DX

  • Zoro # G3065504


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
Height
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8465DX
Zoro #
G3065504
UPC #
663370491603
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
6.88
Width
5.75
Max Deck Thickness
1-1/2"
Item Height (Inch)
4.75
Item Width (Inch)
5.75
Item Length (Inch)
6.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Valve Type
Washerless Cartridge
ADA Compliant
false
Material
Brass;Zinc Alloy;Plastic
Weight
4.83
Handles Included
true
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH8965DXC
Shared H&C Cartridge Item#
KBRP101C
Theme
Modern
Pullout Spray
false
Collection
Concord
Faucet Holes
2
Installation Type
Centerset
Item Weight (lbs)
4.83
Faucet Centers
4
Handle Style
Cross
Hot Handle Item#
KBH8965DXH

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Concord 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.