KB8465NDL NuvoFusion 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8465NDL

  • Zoro # G3072784


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Material
Brass;Zinc Alloy
Height
4.75
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8465NDL
Zoro #
G3072784
UPC #
663370119408
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Width
5.75
Length
6.88
Item Width (Inch)
5.75
Item Length (Inch)
6.88
Max Deck Thickness
1.25
Item Height (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass;Zinc Alloy
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
4.08
Faucet Centers
4
Drain Included
Yes
Faucet Holes
2
Theme
Modern
Handle Style
Lever
Handles Included
true
Cold Handle Item#
KBH8665NDLC
Collection
NuvoFusion
Hot Handle Item#
KBH8665NDLH
Installation Type
Centerset
Pullout Spray
false
Item Weight (lbs)
4.83
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Spout Flow Rate (GPM)
1.2

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The NuvoFusion 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.