KB8468DKL Kaiser 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB8468DKL

  • Zoro # G3077368


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
6.88
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8468DKL
Zoro #
G3077368
UPC #
663370492433
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.88
Width
5.75
Height
4.75
Item Length (Inch)
6.88
Item Width (Inch)
5.75
Item Height (Inch)
4.75
Max Deck Thickness
1.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Weight
4.83
Drain Included
Yes
Faucet Centers
4
Hot Handle Item#
KBH8968DKLH
Installation Type
Centerset
Faucet Holes
2
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Item Weight (lbs)
4.83
Cold Handle Item#
KBH8968DKLC
Handles Included
true
Collection
Kaiser
Handle Style
Lever
Theme
Modern
Spout Flow Rate (GPM)
1.2

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Kaiser 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.