KB8468DL Concord 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB8468DL

  • Zoro # G3071585


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Material
Brass;Zinc Alloy;Plastic
Width
4.75
Height
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8468DL
Zoro #
G3071585
UPC #
663370493256
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.75
Height
5.75
Length
6.88
Item Length (Inch)
6.88
Max Deck Thickness
1.5
Item Height (Inch)
5.75
Item Width (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Weight
4.37
Faucet Centers
4
Handles Included
true
Item Weight (lbs)
4.83
Handle Style
Lever
Hot Handle Item#
KBH8968DLH
Theme
Modern
Cold Handle Item#
KBH8968DLC
Installation Type
Centerset
Pullout Spray
false
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Collection
Concord
Faucet Holes
2
Spout Flow Rate (GPM)
1.2

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Concord 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.