Zoro Homepage

KB8468EFL Centurion 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB8468EFL

  • Zoro # G3074960


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
6.88
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8468EFL
Zoro #
G3074960
UPC #
663370489976
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.88
Width
5.75
Height
4.75
Max Deck Thickness
1-1/2"
Item Width (Inch)
5.75
Item Length (Inch)
6.88
Item Height (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Material
Brass;Zinc Alloy;Plastic
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Weight
4.83
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH8968EFLH
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Collection
Centurion
Drain Included
Yes
Handles Included
true
Cold Handle Item#
KBH8968EFLC
Item Weight (lbs)
4.83
Installation Type
Centerset
Handle Style
Lever
Faucet Holes
2
Theme
Modern

Description

The innovative, sleek design of this faucet will enhance contemporary decor Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Centurion 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.