KB8468NDL NuvoFusion 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB8468NDL

  • Zoro # G3079784


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8468NDL
Zoro #
G3079784
UPC #
663370119415
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.75
Max Deck Thickness
1.25
Item Length (Inch)
6.88
Item Width (Inch)
5.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Material
Brass;Zinc Alloy
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Faucet Centers
4
Handle Style
Lever
Theme
Modern
Hot Handle Item#
KBH8668NDLH
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Collection
NuvoFusion
Installation Type
Centerset
Sidespray
false
Handles Included
true
Cold Handle Item#
KBH8668NDLC
Item Weight (lbs)
4.83
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Faucet Holes
2

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The NuvoFusion 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.