Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8491DKL Kaiser Bar Faucet, Polished Chrome

  • Mfr # KB8491DKL

  • Zoro # G3102166


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
4.75
Color
Polished Chrome
Features
Includes black neoprene inserts on handle, 1/4 turn washerless cartridge, Deck mount 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-3/4" spout reach, Corrosion-resistant finish, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8491DKL
Zoro #
G3102166
UPC #
663370656415
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
11.56
Width
9.31
Item Height (Inch)
4.75
Item Length (Inch)
11.56
Max Deck Thickness
1.25
Item Width (Inch)
9.31

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Chrome
ADA Compliant
true
Color
Polished Chrome
Features
Includes black neoprene inserts on handle, 1/4 turn washerless cartridge, Deck mount 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-3/4" spout reach, Corrosion-resistant finish, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
2.76
Installation Type
Centerset
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Pullout Spray
false
Item Weight (lbs)
2.76
Collection
Kaiser
Faucet Centers
4
Pulldown Spray
false
Hot Handle Item#
KBH8961DKLH
Faucet Holes
2
Drain Included
No
Spout Flow Rate (GPM)
1.8
Cold Handle Item#
KBH8961DKLC
Hose Included
false
Handle Style
Lever
Theme
Modern
Handles Included
true
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.