Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8491DX Concord Bar Faucet, Polished Chrome

  • Mfr # KB8491DX

  • Zoro # G3105429


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Height
4.75
Length
11.56
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8491DX
Zoro #
G3105429
UPC #
663370656446
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
11.56
Width
8.81
Item Length (Inch)
11.56
Max Deck Thickness
1.25
Item Width (Inch)
8.81
Item Height (Inch)
4.75

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Chrome
ADA Compliant
false
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
Material
Brass
Includes
Faucet; Mounting Hardware
Color
Polished Chrome
Weight
2.76
Theme
Modern
Pullout Spray
false
Valve Type
Washerless Cartridge
Faucet Holes
2
Sidespray
false
Item Weight (lbs)
2.76
Handles Included
true
Installation Type
Centerset
Pulldown Spray
false
Faucet Centers
4
Handle Style
Cross
Cold Handle Item#
KBH8961DXC
Hose Included
false
Mounting Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Hot Handle Item#
KBH8961DXH
Drain Included
No
Collection
Concord
Shared H&C Cartridge Item#
KBRP101C

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.