Zoro Homepage

KB8491EFL Centurion Bar Faucet, Polished Chrome

  • Mfr # KB8491EFL

  • Zoro # G3105404


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
11.56
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handle meets ADA guidelines
Width
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8491EFL
Zoro #
G3105404
UPC #
663370656453
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Width
4.75
Length
10.38
Max Deck Thickness
1.25
Item Width (Inch)
4.75
Item Height (Inch)
11.56
Item Length (Inch)
10.38

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.