Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8492DKL Kaiser Bar Faucet, Polished Brass

  • Mfr # KB8492DKL

  • Zoro # G3095190


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
4.75
Width
9.31
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8492DKL
Zoro #
G3095190
UPC #
663370656156
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Width
9.31
Length
11.56
Item Length (Inch)
11.56
Max Deck Thickness
1.25
Item Height (Inch)
4.75
Item Width (Inch)
9.31

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Weight
2.76
Material
Brass
Color
Polished Brass
Features
Includes black neoprene inserts on handle, 1/4 turn washerless cartridge, Deck mount 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-3/4" spout reach, Corrosion-resistant finish, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Faucet Centers
4
Hot Handle Item#
KBH8962DKLH
Valve Type
Washerless Cartridge
Item Weight (lbs)
2.76
Sidespray
false
Handles Included
true
Installation Type
Centerset
Hose Included
false
Mounting Type
Deck Mount
Drain Included
No
Cold Handle Item#
KBH8962DKLC
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Collection
Kaiser
Spout Flow Rate (GPM)
1.8
Faucet Holes
2
Handle Style
Lever
Pulldown Spray
false
Theme
Modern

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.