Zoro Homepage

KB8492DPL Paris Bar Faucet, Polished Brass

  • Mfr # KB8492DPL

  • Zoro # G3091815


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
11.56
Color
Polished Brass
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8492DPL
Zoro #
G3091815
UPC #
663370656170
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Width
4.75
Length
10.13
Item Height (Inch)
11.56
Max Deck Thickness
1.25
Item Width (Inch)
4.75
Item Length (Inch)
10.13

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Brass
ADA Compliant
true
Color
Polished Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handles meet ADA guidelines
Material
Brass
Weight
2.76
Cold Handle Item#
KBH8962DPLC
Spout Flow Rate (GPM)
1.8
Handles Included
true
Faucet Holes
2
Drain Included
No
Valve Type
Washerless Cartridge
Pulldown Spray
false
Installation Type
Centerset
Mounting Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
2.76
Pullout Spray
false
Hot Handle Item#
KBH8962DPLH
Faucet Centers
4
Hose Included
false
Handle Style
Lever
Sidespray
false
Collection
Paris
Theme
Traditional

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.