Zoro Homepage

KB8492EFL Centurion Bar Faucet, Polished Brass

  • Mfr # KB8492EFL

  • Zoro # G3097476


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
11.56
Material
Brass
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handle meets ADA guidelines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8492EFL
Zoro #
G3097476
UPC #
663370656194
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Width
4.75
Length
10.38
Item Length (Inch)
10.38
Item Height (Inch)
11.56
Item Width (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Brass
ADA Compliant
true
Material
Brass
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handle meets ADA guidelines
Color
Polished Brass
Weight
2.76
Includes
Faucet; Mounting Hardware
Drain Included
No
Cold Handle Item#
KBH8962EFLC
Theme
Modern
Hose Included
false
Faucet Holes
2
Collection
Centurion
Pullout Spray
false
Faucet Centers
4
Item Weight (lbs)
2.76
Handle Style
Lever
Handles Included
true
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Sidespray
false
Valve Type
Washerless Cartridge
Installation Type
Centerset
Mounting Type
Deck Mount
Hot Handle Item#
KBH8962EFLH
Shared H&C Cartridge Item#
KBRP101C

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.