
KB8493NDL 4-Inch Centerset Bar Faucet, Antique Brass
Mfr # KB8493NDL
Zoro # G502835473
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Finish
Antique Brass
Height
11.56
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KB8493NDL
Zoro #
G502835473
UPC #
663370656217
Country of Origin
Taiwan, Province of China
Dimensions
Height
11.56
Width
4.75
Length
6.25
Details
Number of Handles
2
Finish
Antique Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware
Color
Antique Brass
Weight
2.79
Material
Brass
Description
Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.