Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8494FL Bar Faucet, Polished Chrome/Polished Brass

  • Mfr # KB8494FL

  • Zoro # G3089889


product price: $73.95
/ea

Key Features

Number of Handles
2
ADA Compliant
true
Height
2.63
Includes
Faucet; Mounting Hardware
Color
Polished Chrome/Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8494FL
Zoro #
G3089889
UPC #
663370005428
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.63
Length
11
Width
6.13
Item Height (Inch)
2.63
Item Width (Inch)
6.13
Item Length (Inch)
11
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Chrome/Polished Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Color
Polished Chrome/Polished Brass
Material
Brass
Weight
2.79
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 2-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate At 60 PSI, Standard 1/2" IPS Connection, 8-1/2" Spout Clearance, 4-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Pulldown Spray
false
Installation Type
Centerset
Sidespray
false
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Collection
Royale
Mounting Type
Deck Mount
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
2.79
Theme
Modern
Valve Type
Washerless Cartridge
Handle Style
Lever
Hot Handle Item#
KBH8624H
Cold Handle Item#
KBH8624C
Faucet Centers
4
Drain Included
No
Faucet Holes
2

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.