KB8495DKL Kaiser Bar Faucet, Oil Rubbed Bronze

  • Mfr # KB8495DKL

  • Zoro # G3082864


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
4.75
Length
11.56
Weight
2.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8495DKL
Zoro #
G3082864
UPC #
663370656477
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
11.56
Width
9.31
Item Width (Inch)
9.31
Item Length (Inch)
11.56
Item Height (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
true
Weight
2.76
Material
Brass
Includes
Faucet; Mounting Hardware
Color
Oil Rubbed Bronze
Features
Includes black neoprene inserts on handle, 1/4 turn washerless cartridge, Deck mount 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-3/4" spout reach, Corrosion-resistant finish, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Valve Type
Washerless Cartridge
Hose Included
false
Pulldown Spray
false
Sidespray
false
Item Weight (lbs)
2.76
Handle Style
Lever
Theme
Modern
Faucet Holes
2
Cold Handle Item#
KBH8965DKLC
Drain Included
No
Handles Included
true
Pullout Spray
false
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Collection
Kaiser
Mounting Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Faucet Centers
4
Hot Handle Item#
KBH8965DKLH

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.