KB8495DPL Paris Bar Faucet, Oil Rubbed Bronze

  • Mfr # KB8495DPL

  • Zoro # G3105410


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
11.56
Width
4.75
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8495DPL
Zoro #
G3105410
UPC #
663370656491
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Width
4.75
Length
10.13
Item Height (Inch)
11.56
Item Width (Inch)
4.75
Item Length (Inch)
10.13
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
true
Material
Brass
Includes
Faucet; Mounting Hardware
Color
Oil Rubbed Bronze
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handles meet ADA guidelines
Weight
2.76
Installation Type
Centerset
Handle Style
Lever
Faucet Holes
2
Drain Included
No
Item Weight (lbs)
2.76
Cold Handle Item#
KBH8965DPLC
Pulldown Spray
false
Handles Included
true
Sidespray
false
Spout Flow Rate (GPM)
1.8
Hot Handle Item#
KBH8965DPLH
Valve Type
Washerless Cartridge
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Collection
Paris
Mounting Type
Deck Mount
Faucet Centers
4
Hose Included
false

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.