KB8495DX Concord Bar Faucet, Oil Rubbed Bronze

  • Mfr # KB8495DX

  • Zoro # G3104957


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Height
4.75
Color
Oil Rubbed Bronze
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8495DX
Zoro #
G3104957
UPC #
663370656507
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Width
8.81
Length
11.56
Max Deck Thickness
1.25
Item Length (Inch)
11.56
Item Width (Inch)
8.81
Item Height (Inch)
4.75

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
false
Color
Oil Rubbed Bronze
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
2.76
Mounting Type
Deck Mount
Handles Included
true
Pulldown Spray
false
Faucet Holes
2
Handle Style
Cross
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Drain Included
No
Hose Included
false
Item Weight (lbs)
2.76
Collection
Concord
Hot Handle Item#
KBH8965DXH
Faucet Centers
4
Pullout Spray
false
Sidespray
false
Cold Handle Item#
KBH8965DXC
Valve Type
Washerless Cartridge
Spout Flow Rate (GPM)
1.8
Theme
Modern

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.