KB8495EFL Centurion Bar Faucet, Oil Rubbed Bronze

  • Mfr # KB8495EFL

  • Zoro # G3091824


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
11.56
Width
4.75
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8495EFL
Zoro #
G3091824
UPC #
663370656514
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Width
4.75
Length
10.38
Item Height (Inch)
11.56
Item Length (Inch)
10.38
Item Width (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Weight
2.76
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handle meets ADA guidelines
Material
Brass
Color
Oil Rubbed Bronze
Faucet Holes
2
Valve Type
Washerless Cartridge
Pullout Spray
false
Faucet Centers
4
Sidespray
false
Hot Handle Item#
KBH8965EFLH
Installation Type
Centerset
Hose Included
false
Theme
Modern
Handle Style
Lever
Drain Included
No
Item Weight (lbs)
2.76
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH8965EFLC
Spout Flow Rate (GPM)
1.8
Mounting Type
Deck Mount
Pulldown Spray
false
Collection
Centurion
Handles Included
true

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.